
$1,038.00 up to 1% OFF
Price: $1,023.00
$170.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hoffman G1000600250G FUSION G7™ Wall-Mount Enc W/Gl Plate, 1000x600X250mm
Innovative, metric-dimensioned wall-mount enclosure designed to house and protect electrical and electronic components in industrial environments. Provides traditional enclosure functionality with scalable internal component mounting capability using the optional internal mounting system and accessory components.
Features:
Innovative, metric-dimensioned wall-mount enclosure designed to house and protect electrical and electronic components in industrial environments. Provides traditional enclosure functionality with scalable internal component mounting capability using the optional internal mounting system and accessory components.
Features:
- Constructed from 1.2-mm, 1.5-mm and 2-mm thick steel (18, 16 and 14 gauge) (see table)
- Seamless foam-in-place gasket
- Reversible door with sealed hinges and hinge brackets
- Gland plate(s) for enclosure bottom
- Bonding provision on door; grounding studs (2) on body
- Full-height galvanized steel back panel included
Weights & Dimensions
- Body Thickness 2 in
- G x H 38.62 x 22.87 in
- Sizes (A x B x C) 39.37x23.62x9.84in
- A x B x C 39.37 x 23.62 x 9.84 in
- Body Thickness Gauge 14 ga
- D x E 37.60 x 21.85 in
- Door Thickness 14 ga
Product Details
- Description Wall Mount Enc, Type 4 & 12
- Type 4/12
- Brand Hoffman
- Latch Type 3-pt. Quarter-turn
- Material Steel
- Manufacturers Part Number G1000600250G
- Color Family Paint
Customer Review
Product Q & A
There are no questions for this product.

Hoffman G1000600250G FUSION G7™ Wall-Mount Enc W/Gl Plate, 1000x600X250mm
$1023.0
- Product Information
- Customer Review
- Product Q&A