EyeSafe-X faucet-mounted eyewashes convert any faucet into an emergency eyewash station without interfering with normal faucet operation. An EyeSafe-X unit is ideal for use with gooseneck faucets, and can be installed at any sink, close to where accidents might occur. In an emergency, the unit is quickly located and activated, and provides an unlimited supply of potable water for rinsing the user's eyes. Faucet control valve offers single motion eyewash activation by allowing the pull knob to control water flow while the faucet remains 'on' at a preset temperature.
Guardian Equipment G1201 EyeSafe-X™ Eyewash, Gooseneck Faucet Mount, Shut-Off
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Type | Eyewash Station |
| Mounting Location | Faucet Mount |
| Includes | Instructions, Installation Hardware |
| Description | Gooseneck Faucet Mounted Eye Wash |
| Eyewash Flow Rate | 5 gal/min |
| Manufacturers Part Number | G1201 |
| Eyewash Activation | Pull Knob |
| Brand | Guardian Equipment |
| Number of Heads | 2 |
Warranty
| Warranty | 2 Years Limited |