All-stainless steel combination eyewash and shower safety station. Stainless steel construction is ideal for highly corrosive environments and cleanroom applications. Eyewash features two GS-Plus spray-type outlet heads that deliver a flood of water for rinsing eyes.
Guardian Equipment G1991 Emergency Eye Wash/Shower, Stainless Steel Bowl, Floor Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
| Bowl Diameter | 11-1/8 in |
Product Details
| Flow Rate | 44 GPM gal/min |
| Type | Safety Station Accessory |
| Shower Head Material | Stainless Steel |
| Number of Heads | 2 |
| Mounting Location | Floor |
| Includes | Instructions, Installation Hardware, Safety Solutions Catalog |
| Valve Type | Brass |
| Description | Safety Station, Eyewash And Drench Shower |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | G1991 |
| Bowl Color Family | Stainless Steel |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |