Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143893

MPN #: H5GS45G-1H

Hughes® Combination Shower, Floor Mount, Closed ABS Bowl, Stainless Steel Pipe

Product Description
This freeze protected and insulated shower is intended for use where there is a possibility of the water inside of the shower freezing due to extreme cold climates. This floor mounted emergency combination shower features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.

The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards. Constructed from a durable nylon material, the nozzle offers optimal spray distribution for user protection. Made of tough, corrosion-resistant acrylic capped ABS, the covered eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.

Solid construction using stainless steel pipework for improved corrosion resistance. Some assembly may be required.

Features:
  • For cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above-trace tape heating with polyethylene jacket and polyurethane foam insulation improve frost protection and strength
  • Covered acrylic-capped ABS eye/face wash protects the bowl and eyewash diffusers from dust and debris-no dust covers needed
  • Suitable for both Class 1 Division 2 hazardous areas, as well as non-hazardous areas
  • Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Electrical supply: 120V Single Phase, 60/50Hz
  • Includes 1 complete unit
  • Bowl Dimensions: 8-7/8"H x 13-1/2"W x 14-5/16"D
  • Material: Polyurethane foam insulation with a medium density polyethylene impact resistant outer casing, Nozzle: Nylon 6, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh


PRICE
$4,979.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/16
Width14-11/16 in
Height91-5/8 in
Weight55.1 lbs
Inlet Size1-1/4 NPT Male in
Shower Head Diameter10"
Outlet Size1-1/2 in

Product Details

Flow Rate3 GPM Eyewash or Eye/Face Wash Flow Rate, 20 GPM Shower Flow Rate gal/min
Mounting LocationFloor Mounted
MaterialPolyurethane, Nylon, Brass, Stainless Steel
Manufacturers Part NumberH5GS45G-1H
Eyewash Flow Pressure29-87 psi
Eyewash ActivationPull Lid Forward
Bowl Color FamilyWhite
BrandHughes
TypeFreeze Protected Combination Shower
Shower Flow Rate20 GPM
ColorWhite
Eyewash Flow Rate3 gal/min
Shower Head MaterialABS Plastic
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Eye/Face Wash ActivatorPull Lid Forward
Shower Head Color FamilyWhite
Includes1 Complete Unit
DescriptionCombination Shower, Freeze Protected, Floor Mount, Closed ABS Bowl
Bowl MaterialABS Plastic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI Z358.1-2014 & EN15154 Compliant
ADA CompliantNo
ANSI CertificationANSI Z358.1-2014