Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143889

MPN #: 18G45G

Hughes® Combination Shower, Floor Mount, Closed ABS Bowl, Galvanized Steel Pipe, Bottom Inlet

Product Description
Be prepared to respond to accidents with this all-in-one floor mounted combination safety shower with bottom water inlet that provides initial on-site treatment to eye/face or full body exposure to hazards. Suitable for use in applications that are not subject to the possibility of freezing or overheating. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.

Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads. Made of durable, corrosion-resistant acrylic capped ABS, the eye/face wash with high, ANSI-compliant flow rate features an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on the side of the bowl adjusts to suit the severity of the accident.

Solid construction using galvanized mild steel pipework. Add optional foot treadle for a secondary means of eye wash activation. Some assembly may be required.

Features:
  • Covered bowl ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times-no dust covers needed
  • Twin aerated diffusers with fine mesh strainers and an individual flow controller provide a soft, scrubbing action to the eyes and face
  • Removable, self-draining nozzle constructed from a durable nylon material
  • High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation
  • Includes a universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Includes 1 complete unit
  • Bowl Dimensions: 8-7/8"H x 13-1/2"W x 14-5/16"D
  • Shower Head Dimensions: 3" H x 2" W x 2" D
  • Material: Nozzle: Nylon 6, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh


PRICE
$1,328.32

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-3/16
Width19-13/16 in
Height92-3/16 in
Weight37.4 lbs
Inlet Size1-1/4 NPT Female in
Shower Head Diameter2"
Outlet Size1-1/2 in

Product Details

Flow Rate3 GPM Eyewash or Eye/Face Wash Flow Rate, 20 GPM Shower Flow Rate gal/min
Mounting LocationFloor Mounted
MaterialNylon, Brass, Stainless Steel
Manufacturers Part Number18G45G
Eyewash Flow Pressure29-87 psi
Eyewash ActivationPull Lid Forward
Bowl Color FamilyWhite
BrandHughes
TypeCombination Shower
Shower Flow Rate20 GPM
ColorGreen
Eyewash Flow Rate3 gal/min
Shower Head MaterialNylon
Pipe MaterialGalvanized Steel
Eye/Face Wash Spray Heads2
Eye/Face Wash ActivatorPull Lid Forward
Shower Head Color FamilyRed
Includes1 Complete Unit
DescriptionCombination Shower, Floor Mount, Closed ABS Bowl, Galvanized Pipe
Bowl MaterialABS Plastic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ANSI Z358.1-2014 & EN15154 Compliant
ADA CompliantNo
ANSI CertificationANSI Z358.1-2014