Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel
Write a Review
|
Questions & Answers (0)
Product Description
No-slip finger grip provides the ultimate in writing comfort. Retractable pencil prevents lead breakage and keeps the tip safe. Easy refilling process reduces downtime and gets you back to writing.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Package Quantity | 1/Pack |
| Description | Mechanical Pencil 0.7 mm |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | ZEB54310 |
| Barrel Color Family | Silver |
| Retractable | Yes |
| Lead Degree Hardness | Medium |
| Brand | Zebra Pen |