Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865422

MPN #: G4047BF

Wiremold G4047bf Two-Gang Overlapping Cover Duplex & Modular Furniture

Product Description
Wiremold G4047BF Two-Gang Overlapping Cover Duplex & Modular Furniture

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$21.00

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-3/4 in

Product Details

Number of Gangs2
DescriptionOverlapping Cover Duplex
ColorTan
Manufacturers Part NumberG4047BF
BrandWiremold
Voltage Rating600V V