Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865176

MPN #: G4047WF

Wiremold G4047wf 2-Gng Overlap Cvr., 1-Dplx Installed, Modular Furniture Opening, 5-1/8"L

Product Description
Wiremold G4047WF Two-Gang Overlapping Cover, 1-Duplex Installed, Modular Furniture Opening, 5-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$31.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Size4-3/4 in

Product Details

Number of Gangs2
DescriptionOverlapping Cover
ColorWhite
Manufacturers Part NumberG4047WF
BrandWiremold
Voltage Rating600V V