Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Global Water

Model # :WBB809438

MPN #: G5RO

Global Water G5RO Standing Water Cooler, 4-Stage Reverse Osmosis System

Product Description
The G5CTRO Hot, Cold and Ambient temperature model is equipped with 4-Stage filtration system and a black color finish adds a modern style to any home or office.

Features:
  • External Filtration system
  • Simple and easy to use control panel
  • LED indicator panel
  • Safety button for Hot tank
  • Type T304 stainless steels hot and cold tanks
  • Adjustable cold temperature
  • Power switches for hot/cold tanks
  • 8 Inch Dispensing Gap for easy fill of your water bottles
  • Requires water line and drain line
  • 3 year warranty on compressor; 1 year on everything else.


PRICE
$809.00

1
1
Available on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth14 in
Height48 in
Connection Size1/4 in
Hot Tank Volume.5 (Hot) gal

Product Details

TypeHot/Cold/Room Temp
ColorBlack
SeriesG3 Series
Filter TypeReverse Osmosis
For Outdoor UseNo
Water TypeCold, Hot, Room Temperature
Mounting LocationFreestanding
Number of Stages4
Wattage600 W
Voltage115 V
Heating Rate1.3 Gal/Hr 180 Degrees F
MaterialMetal Frame/Plastic Face
Manufacturers Part NumberG5RO
FilterYes
Installation TypeFloor
Dispenser TypePlumbed
BrandGlobal Water

Warranty

Warranty3 Years on Compressor/1 Year on Unit