Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864363

MPN #: G6074A

Wiremold G6074A Take-off Connector, For Side Connection of 6000 to 4000, Gray, 9-1/2"L

Product Description
Wiremold G6074A Take-off Connector, For Side Connection of 6000 to 4000, Gray, 9-1/2"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$155.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Size4-7/8 in

Product Details

DescriptionTake-Off Connector
ColorGray
Manufacturers Part NumberG6074A
BrandWiremold
Voltage Rating600V V