Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122753

MPN #: 4352

Dynarex Gait Belt W/ Metal Buckle, 60"L x 2"W, Natural , 36 Pcs

Product Description
Allows health care personnel to protect both patient and themselves while helping to transfer them.
Dynarex Gait Belts are designed to help assist patients during transfers and help prevent back injuries in caregivers. These gait belts provide a convenient patient transfer solution for hospitals and personal use.

Features:
  • Provides secure hold for caregivers and patients during transfers
  • Made of washable, cotton material
  • Available in cheerful colors with metal or plastic buckles


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width2 in

Product Details

Closure TypeMetal Buckle
MaterialCotton
Package Quantity36
ColorTan
BrandDynarex