Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798883

MPN #: MP-P14

Mobile Patient Lift Buddy Fall Recovery Chair Lift, Safe Floor-to-Seat, 352 lb. Capacity

Product Description
In Many Homes, The Person Attempting To Assist Is A Spouse Or Family Member Who Does Not Have The Strength, Balance, Or Ability To Safely Lift Someone Off The Floor. This Is Where Injuries Often Happen For Both People.

The Lift Buddy Fall Recovery Chair Lift Was Created Specifically To Solve This Problem With A Safe, Seated, Motorized Recovery Solution That Eliminates Dangerous Manual Lifting. Instead Of Pulling, Dragging, Or Attempting To Lift Someone By Hand, Lift Buddy Gently Raises The User From The Floor Into A Fully Supported Upright Seated Position.

Unlike Inflatable Floor Lifts That Require The Person To Remain Flat During Lifting, Lift Buddy Transitions The User Into A Stable Chair Style Seated Posture Right Away. This Greatly Improves Comfort, Reduces Panic, And Restores Dignity During Recovery. The Supportive Backrest, Armrests, And Safety Belt Work Together To Keep The User Secure Throughout The Lift Process.

Lift Buddy Uses A Smooth Electric Motorized Lift System That Raises The Seat From Just 2.4 Inches Off The Floor To 19.7 Inches, Bringing The User To A Safe Seated Height Without Placing Physical Strain On The Caregiver. With A 352 Pound Weight Capacity, It Supports A Wide Range Of Users While Remaining Compact And Easy To Handle.

When Not In Use, The Unit's Compact Footprint Fits Easily Into Closets, Bedrooms, Or Care Storage Areas. This Makes It A Practical Everyday Safety Solution, Not A Bulky Piece Of Medical Equipment That Takes Up Permanent Space.

Lift Buddy Is Ideal For Seniors Living At Home, Spouse To Spouse Caregiving, Assisted Living And Memory Care, Rehabilitation And Community Care Programs, And Anyone Who Wants A Safer Plan In Place For Non Injury Falls.

The Lift Buddy Is Intended Strictly For Non Emergency Fall Recovery Only. If Serious Injury Is Suspected, Emergency Medical Services Must Always Be Contacted.

Features:
  • Seated Fall Recovery Chair Design: Raises Users From The Floor Into A Fully Upright Seated Position Instead Of Lifting Them Flat Or Suspending Them In Slings.
  • Eliminates Dangerous Manual Lifting: Prevents Caregiver Back, Shoulder, And Joint Injuries Caused By Attempting To Lift Someone Off The Floor By Hand.
  • 352 Lb Weight Capacity: Strong Steel Frame Supports A Wide Range Of Users During Non Emergency Fall Recovery.
  • Motorized Floor To Seat Lifting: Smooth Electric Lift Raises The Seat From 2.4 Inches To 19.7 Inches For Controlled, Stable Recovery.
  • Supportive Backrest And Armrests: Keeps The User Upright, Balanced, And Secure Throughout The Entire Lift Process.
  • Integrated Safety Belt: Helps Stabilize The User During Recovery For Added Confidence And Protection.
  • Caregiver Or Self Operated Hand Controller: Can Be Operated By A Caregiver Or By The User Themselves, Giving Both The Confidence And Control Needed During Recovery.
  • Lightweight 40.1 Lb Frame: Easier To Move And Reposition Than Bulky Institutional Recovery Lifts.
  • Ideal For Home And Care Environments: Designed For Bedrooms, Living Spaces, Assisted Living, Rehabilitation, And Community Care Use.
  • Non Emergency Fall Recovery Solution: Intended Strictly For Assisting Individuals Who Have Fallen Without Serious Injury.


PRICE
$745.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-11/16 in
Width20 in
Weight Capacity352
SizeUniversal

Product Details

TypeSeated Fall Lift
ColorGray
StyleElectric
MaterialSteel/Aluminum Alloy
Package Quantity1
DescriptionBuddy Fall Recovery Chair Lift
Manufacturers Part NumberMP-P14
DesignElectric Lift
BrandMobile Patient Lift