- Decorative, functional thermometers are a great conversation piece perfect for the home or office
- Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities
- Tag on the lowest sphere in the top group indicates the current temperature
H-B DURAC Galileo Thermometer, 18 to 26C (64 to 80F), 5 Spheres, 11"
Write a Review
|
Questions & Answers (0)
Product Description
Galileo Galilei discovered when a liquid's temperature increases, its density decreases. His findings inspired these unusual and interesting thermometers with colorful spheres which rise and fall to indicate temperature.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 18/26°C (64/80°F) |
Product Details
| Manufacturers Part Number | B62000-0800 |
| Accuracy | ± 2°C (± 4) °F |
| Divisions | 2°C (4°F) |
| Brand | Bel-Art |