Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




H-B Instrument

Model # :WBB2321826

MPN #: B60205-0800

H-B® B60205-0800 DURAC® Plus Calibrated Liquid-In-Glass Thermometer, -1/101°C

Product Description
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.

Features:
  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
  • Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized


PRICE
$625.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Range-1/101°C

Product Details

TypeLiquid-in-Glass Thermometers
PFA CoatedNo
ColorClear
Accuracy±1 °C
Thermometer FillOrganic Liquid
ImmersionPartial (3")
MaterialGlass
DescriptionDURAC® Plus Calibrated Liquid-in-Glass Thermometer
Calibration Points0, 10, 20, 30, 40, 50, 60, 70, 80, 90, 100°C
Package Quantity1
Manufacturers Part NumberB60205-0800
Divisions0.1°C
BrandH-B Instrument