Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




H-B Instrument

Model # :WBB2321827

MPN #: B60205-0500

H-B® B60205-0500 DURAC® Plus Calibrated Liquid-In-Glass Thermometer, 0/300°F

Product Description
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.

Features:
  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
  • Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Range0/300°F

Product Details

TypeLiquid-in-Glass Thermometers
PFA CoatedNo
ColorClear
Accuracy±3, ±4 Above 212 °F
Thermometer FillOrganic Liquid
ImmersionPartial (3")
MaterialGlass
DescriptionDURAC® Plus Calibrated Liquid-in-Glass Thermometer
Calibration Points32, 100, 200, 300°F
Package Quantity1
Manufacturers Part NumberB60205-0500
Divisions2°F
BrandH-B Instrument