Milwaukee 8 Gallon Dust Extractor
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee 8-Gallon Dust Extractor provides users with an OSHA-compliant solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). An automatic filter cleaning mechanism helps maintain consistent airflow and suction at 148 CFM in tough dust-producing applications. The extractor's unique two step filtration system includes a 99.97% efficient HEPA filter as the final step, leading to cleaner air and a safer work environment. For added convenience, an on-board tool activated plug allows users to start and stop the vacuum with a power tool to increase productivity. The adapters included are compatible with all Milwaukee dust extraction accessories.
Unique two step filtration system includes a HEPA filter, which captures 99.97% of all particles greater than 0.3 microns or greater On-board tool activated plug allows users to start and stop the vacuum with a power tool Quiet operation: 69dB Suction control dial for performance control 13 Foot Anti-Static Hose Large wheels, locking swivel casters for jobsite durability Water level float valve shuts off suction when tank is full
CLEARANCE PRICE
$699.00was $969.00
Save $270.00 (28%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/16 in |
| Width | 15-3/16 in |
| Height | 22-3/16 in |
| Weight | 32 lbs |
| Cord Length | 24 ft |
| Hose Diameter | 1-3/8 in |
Product Details
| CFM | 148 CFM |
| Horsepower | 2 |
| Capacity | 8 gal |
| Voltage | 120 V |
| Manufacturers Part Number | 8960-20 |
| Brand | Milwaukee |