Guardair Mounted Pneumatic Vacuum, 5-1/2 Gallon Cap.
|
Questions & Answers (0)
Product Description
Powered by standard shop compressed air, the powerful, portable 5.5 gallon MV2000 Machine Vac quickly and effectively sucks up debris, metal chips, dirt, sawdust, and fine materials including powders and talc. Also capable of vacuuming liquids such as machine oils, lubricants, and other fluids. Virtually maintenance-free; no moving parts to wear out. With no electric motor to spark or burn out, the Machine Vac eliminates electrical extension cords' potentially dangerous in wet environments and always a tripping hazard. Mounts on any vertical surface, saving valuable factory floor space. Factory installed options include HEPA Filtration.
PRICE
$1,165.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-13/16 in |
| Height | 21-1/8 in |
| Weight | 13 lbs |
Product Details
| Type | Pneumatic Vacuum |
| CFM | 73 CFM |
| Capacity | 5-1/2 gal |
| Description | Machine Vac Mounted Pneumatic Vacuum |
| Color | Blue |
| Manufacturers Part Number | MV2000 |
| For Use With | 1-1/2" Inlet Hose |
| Brand | Guardair Corporation |