Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1585847

MPN #: VAC140AH

BOSCH® VAC140AH 14-Gallon Dust Extractor w/ Auto Filter Clean & HEPA Filter

Product Description
BOSCH® VAC140AH Airsweep™ Dust Extractor W/Auto Filter Clean, Dry Capacity 14 Gal, 150 Cfm, 15 Ft Cord

Features:
  • Continuous Use (Max): Corded
  • Automatic filter cleaning - cleans filter every 15 seconds to maintain maximum suction power
  • L-Boxx integration - instantly creates a mobile workstation
  • Power tool activation - allows power tool's switch to turn vacuum on and off
  • Power Broker™ dial - for allocating power between vacuum and connected power tool. Also allows suction control for specialty applications
  • EPA Lead Related Renovations, Repair and Painting (RRP) Rule Compliant - When accessory VF120H filter is used
  • High suction force - high CFM for excellent dust extraction capabilities
  • Flat filter design - maximizes canister capacity
  • Push handle - easier transportation of vacuum
  • Vacuum hose wrap - keeps hose secure and out of the way during storage or transportation
  • Cord wrap - for convenient storage of cord
  • On-board accessory storage - convenient storage for easy access to optional wands, nozzles, and other accessories
  • Wet vacuuming water level sensor - automatically shuts down vacuum when water reaches a maximum height to protect motor and Vacuum Suction Pressure are 242 millibars
  • Rugged Construction / polypropylene tank - durable and rust free
  • Metal frame, rubber wheels and locking caster - built to withstand the demands of a jobsite


PRICE
$1,125.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22.25" yd
Width14-3/4 in in
Height34 in
Weight38 lbs
Cord Length15 ft

Product Details

TypeTotally Enclosed Vac System
CFM150 CFM
Capacity14 gal
Airflow150 CFM
Voltage120V V
PhaseSingle
DescriptionAirsweep™ Dust Extractor W/ Auto Filter Clean
Manufacturers Part NumberVAC140AH
Max Airflow150 CFM CFM
BrandBosch

Warranty

Warranty1 Year Limited