Behlen Country Galvanized Butterfly Clamps For 1-5/8" Tubing, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Easy-to-use 2 piece butterfly clamps. For use with 1-5/8" Magnum Kennels. Will not work on 2" Panels & Gates.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 3 lbs |
Product Details
| Style | Butterfly Clamps |
| Type | Accessories |
| Material | Steel |
| Package Quantity | 2 |
| Description | Galvanized Butterfly Clamps |
| Color | Silver |
| Manufacturers Part Number | 38900069 |
| Brand | Behlen Country |