Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB2224506

MPN #: 556-STD 60

Galvanized Frame Wall Exhaust Shutter with Aluminum Blades Rear Flange 60" - 556-STD 60

Product Description
Galvanized Frame Wall Shutter (Rear Flanged) – The Model 556 is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame is galvanized steel while the blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.

PRICE
$405.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width63 in
Height63 in
Inside Width60 in
Inside Height60 in
Weight55 lbs
Max Velocity (per Minute)2500 ft/min
Rough Opening60.5 x 60.5 in
Max Pressure In W.G.1 in
Inside Dimensions2-1/2 (Length) in
Free Area20.4 ft³

Product Details

Number of Panels2
TypeGravity
Flange StyleRear Flange
For Use With60" Exhaust Fans
Mounting LocationVertical
FinishMill Finish
MaterialAluminum/Galvanized Steel
Manufacturers Part Number556-STD 60
BrandAir Conditioning Products

Warranty

Warranty1 yr