Vestil Galvanized Steel Folding Roller Container Shelf Truck 1 Shelf ROL-80
Write a Review
|
Questions & Answers (0)
Product Description
FOLDING ROLLER CONTAINER SHELF TRUCK
Versatile Truck Folds to Save Valuable Storage Space when not in use.
Mobile storage container provides convenient portability between work cells for delivery and distribution of products. Truck is designed to fold when not in use for compact storage. All-welded steel construction for durability. Heavy-duty casters feature brakes for stationary positioning.
Note: To determine individual uniform shelf capacity, divide the number of shelves by total capacity.
Versatile Truck Folds to Save Valuable Storage Space when not in use.
Mobile storage container provides convenient portability between work cells for delivery and distribution of products. Truck is designed to fold when not in use for compact storage. All-welded steel construction for durability. Heavy-duty casters feature brakes for stationary positioning.
Note: To determine individual uniform shelf capacity, divide the number of shelves by total capacity.
PRICE
$342.95
This product will be restocked by Jan 27, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 28-1/4 in |
| Height | 66 in |
| Weight Capacity | 660 lbs |
| Weight | 80 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Foldable and Nestable Roller Containers |
| Color | Galvanized |
| Wheel Type | Polyurethane, 2 Swivel with Brakes, 2 Rigid |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | ROL-80 |
| Brand | Approved Vendor |