Global Industrial
Model # :WB988834
Global Industrial Steel Shelf Truck w/5 Shelves, 800 lb. Capacity, 36L x 24"W x 60"H
|
Questions & Answers (0)
Product Description
Shelf Truck is ideal for distributing components of various sizes and weights to workstations and assembly lines. 18 gauge steel shelves offer 3"" deep trays with machine-rolled tray edges for superior strength and rigidity. Shelves are reversible to offer flat shelf alternative. Sturdy 60""H 16 gauge ribbed steel angle uprights offer 800 lb. capacity. Steers easily with 5"" x 1-1/4"" polypropylene wheel ball-bearing casters (2 swivel, 2 rigid) and a convenient push handle. Durable powder coat finish. Assembles easily.
PRICE
$389.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 60 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
| Shelf Depth | 3 in |
| Gauge | 18 Gauge Shelves, 16 Gauge Uprights |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polypropylene |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid Reversible |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | 988834 |
| Shelf Material | Steel |
| Brand | Global Industrial |