Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987622

MPN #: WTJ-4-G

Galvanized Steel Winch Operated Pickup Truck Jib Crane WTJ-4-G 2000 Lb.

Product Description

GALVANIZED STEEL WINCH OPERATED PICKUP, TRAILER & TRUCK JIB CRANELift heavy items directly onto your pickup, trailer or truck Mounts directly to the bed of truck or trailer for easy product loading/unloading. Crane rotates 360 degrees to access items from all sides and telescopic boom extends reach for greater versatility. Rust-resistant galvanized steel construction. Lift hook has safety latch. Crane offers convenient hand crank winch that raises or lowers the lifting hook, while hand pump lifts the boom. 11" x 11" base plate has pre-drilled holes for easy mounting.Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.Note: Extended Usable Reach = 52", Extended Maximum Hook Height = 97", Retracted Usable Reach = 31", Retracted Maximum Hook Height = 86", Retracted Minimum Hook Height = 13-1/2", Overall Cable Length = 384", Usable Cable Length = 288", Cable Diameter = 3/16", Mounting Plate Length = 11", Mounting Plate Width = 11".

PRICE
$1,259.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/2
Weight Capacity2000 lbs
Weight150 lbs
Base Diameter Or Dimension11 x 11 in
Boom Height0 to 105 in
Retracted Weight Capacity2000 lbs
Extended Weight Capacity1000 lbs
Boom Length32-3/4 to 49-1/4 in
Winch Cable/Strap Length20 ft

Product Details

Assembly RequiredYes
TypeHand Crank Winch
MaterialGalvanized Steel
Manufacturers Part NumberWTJ-4-G
BrandVestil