Low-Profile Manual Lift Van & Truck Jib Crane VAN-J 400 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
LOW PROFILE VAN & TRUCK JIB CRANE
Double-Arm Design Allows for easier Operation in Confined Spaces This jib crane allows you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 39-1/2" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.Manual Hand Crank Lift Crane offers a 38" maximum hook height (floor to raised hook) and an 10'L winch cable.Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Double-Arm Design Allows for easier Operation in Confined Spaces This jib crane allows you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 39-1/2" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.Manual Hand Crank Lift Crane offers a 38" maximum hook height (floor to raised hook) and an 10'L winch cable.Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
PRICE
$925.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-3/4 in |
| Width | 13-1/2 in |
| Height | 46-1/16 in |
| Weight Capacity | 400 lbs |
| Weight | 137 lbs |
| Base Diameter Or Dimension | 8 in |
| Winch Cable/Strap Length | 10 ft |
Product Details
| Assembly Required | No |
| Type | Hand Crank Winch |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | VAN-J |
| Brand | Vestil |