Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tarter Farm & Ranch

Model # :WBB2000612

MPN #: GCT21S

Tarter Galvanized Stock Tank 23 Gallon GCT21S - 22"L x 22"W x 28"H

Product Description
Tarter Galvanized Stock 23 Gallon Tank GCT21S - 22"L x 22"W x 28"H, Price Each


Features:
  • Great drink coolers, planters, and merchandise holders
  • Spigot included for easy dispensing of water disposal
  • Tank holds 23 gallons
  • Stands available and constructed of 1-3/4" tubular steel
  • Tank and Stand sold separately
  • Stands feature our industry exclusive superior E-Coat finish

Dimensions are approximate and can vary by 3" because they are nested during shipping.

PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Height28 in
Weight Capacity191.9 lbs
Weight26 lbs

Product Details

Assembly RequiredNo
TypeSteel Tank
ColorGray
StyleRound
Capacity23 gal
MaterialStands Feature Our Durable, Corrosion-Resistant Powder Coat Finish
Package Quantity1
Manufacturers Part NumberGCT21S
Bin MaterialSteel
BrandTarter Farm & Ranch

Warranty

Warranty1 yr