Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3217998

MPN #: 50140088

Behlen Country Square Tank, Nested In 2, 120 Gallon Capacity, 34"L x 34"W x 23-1/2"H, Galvanized

Product Description
At Behlen Country, we know that every barn and pasture layout is unique. That's why our Farmstead Specialty Stock Tanks are molded into square and triangular shapes, in a variety of heights and sizes, to help you maximize every inch. Finally, a solution that fits where others can't!

Features:
  • Durability & Structural integrity: The 360° ribbing around our tanks enhances durability and strength, providing additional support for long-lasting resilience
  • Huge Variety of Sizes & Styles: Behlen Country offers an unparalleled variety of galvanized stock tanks in diverse shapes and sizes
  • Easy To Clean: Galvanized steel makes cleaning a breeze– plus 2' tall tanks feature a 3/8" ratchet-compatible drain plug
  • Reinforced Rim: The rolled rim top edge adds extra rigidity, strength, and longevity. This feature ensures the tank maintains its shape while delivering unmatched safety and strength
  • Galvanized Finish: These all-steel stock tanks are finished with a zinc coating that adds years of life to your investment
  • Corrugated Sidewalls: The vertical corrugated design is engineered for maximum strength, while providing a classic aesthetic
  • Satisfaction Guaranteed: All our galvanized stock tanks come with a one-year manufacturer's warranty
  • Versatile: The ultra-durable design makes them great for a multitude of uses around your property


PRICE
$225.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34, 36 in
Width34, 36 in
Height23-1/2 in
Weight46 lbs

Product Details

Assembly RequiredNo
TypeFarmstead Stock Tank
ColorSilver
StyleSquare
Capacity120 gal
MaterialGalvanized Steel
Package Quantity2
Manufacturers Part Number50140088
BrandBehlen Country

Warranty

Warranty1 yr