Steel Structural Guard Rail, Drop-in Style, 8'L, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized guard rail systems are ideal for use outdoors and in wet conditions. Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails have a durable galvanized steel finish. Barrier rails are made with triple edge corrugated steel that is 1/8" thick and made for high impact resistance. Drop-in guard rail includes hardware and 2 drop-in brackets per rail that allow rail sections to slide into post saddles for installation.
PRICE
$457.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 89-7/8 in |
| Height | 15 in |
| Weight | 94 lbs |
| Gauge | 11 ga |
| Nominal Length | 8 ft |
Product Details
| Assembly Required | Yes |
| Type | Guard Rail System |
| Color | Gray |
| Finish Type | Galvanized |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GR-F3R-DI-8-HDG |
| Impact Capacity | 4,000 lbs @ 4 MPH |
| Mounting Style | Lift Out |
| Component Style | 3-Rib Rail |
| Brand | Vestil |