Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB238770

MPN #: SQ-48-TB

Square Steel Guard Rail With Toeboard 41-5/8"H X 50-1/2"L

Product Description
MODULAR SQUARE STEEL GUARD RAILS WITH TOEBOARDS
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.

Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts and one toeboard. Measures 41-5/8"H overall with 21"H mid-rail.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$199.95
Buy 5 units - 8 units
$179.95Save $20.00 (10%)
Buy 9+ units
$175.95Save $24.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/2 in
Height41-5/8 in
Weight38 lbs
Rail Diameter1-5/8 in
Gauge13 ga
Middle Rail Height21 in
Expanded Height41-5/8 in

Product Details

Assembly RequiredYes
TypeSafety Railing
ColorYellow
Mounting LocationAnchored to Floor
MaterialSteel
DescriptionTwo Rails, Two Posts and One Toeboard
Manufacturers Part NumberSQ-48-TB
BrandVestil

Compliance & Certifications

CertificationsOSHA 1926 & OSHA 1910