Vestil Galvanized Two Speed Cable Puller, 2000 Lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
A Galvanized two-speed cable puller is great for use in horizontal pulling applications such as positioning equipment, stringing lines and emergencies. Can be used in both single and double-line pulling applications. Handle ratchets to take-up cable. When handle is rotated all the way back, the cable reel will free-wheel. Not for use in vertical lifting applications.
PRICE
$61.95
This product will be restocked by Dec 25, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 3 in |
| Height | 5 in |
| Weight Capacity | 2000 lbs |
| Weight | 13 lbs |
| Handle Length | 16 in |
Product Details
| Assembly Required | No |
| Type | Cable Puller |
| Color | Silver |
| Material | Steel |
| Operation | Pulling |
| Manufacturers Part Number | CABLE-P4 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |