Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532210

MPN #: JT9-286530K

JET® JG Series Wire Grip Puller JT9-286530K - 5/8" Cable - 6000 Lb. Pulling Cap.

Product Description
JET® JG Series Wire Grip Puller - 5/8" Cable Dia. - 6000 Lb. Pulling Cap.(Single Line Weight Capacity)

JET® JG Series Grip Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. Available in multiple configurations, JET Grip Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a multiple clutch brake system increasing safety on the jobsite. JET JG Series Grip Pullers comply with ANSI/ASME B30.21 standards. Comes with a 2 Year Warranty.

Features:
  • Designed to lift, lower, stretch or pull heavy loads
  • Lightweight zinc coated steel is used to resist corrosion
  • A double sealed ratchet brake system increases safety on the jobsite
  • Comply with ANSI/ASME B30.21 standards


PRICE
$1,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width4-1/2 in
Height26 in
Weight Capacity6,600 lbs
Weight123 lbs
Cable Diameter5/8 in
Handle Length46.5 in

Product Details

Assembly RequiredNo
Wire Rope Type66' of 5/8"
TypeWire Grip Puller
ColorSilver
SeriesJG
MaterialSteel
OperationPulling
Package Quantity1
Manufacturers Part NumberJT9-286530K
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsComply with ANSI/ASME B30.21 standards