King Electric Garage Heater GH2410TB with Bracket and Thermostat 240V 10KW 1 PH
Write a Review
|
Questions & Answers (0)
Product Description
The GH compact heavy duty unit heater is designed for use as primary or supplemental heat sources in large or exposed areas including commercial stores, workshops, barns, storage sheds, and garages to prevent freezing. Spiral finned steel elements and high air volume (CFM) ensure efficient heat exchange producing cooler element operation, prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the GH unit heater will provide years of trouble-free service. Includes both a power on indicator light and a red caution light that illuminates if the heater stops due to the over temperature limit tripping. A universal wall/ceiling bracket allows quick and efficient installation. The built-in thermostat turns the heater on and off to maintain the desired room temperature or a remote wall thermostat may be used. Patented smart limit protection disconnects elements and motor in the event normal operating temperatures are exceeded. The heater is prewired to easily convert from the built-in thermostat to a wall mounted line voltage thermostat. The heater can also be controlled by purchasing a transformer relay to operate a remote 24V wall thermostat.
PRICE
$1,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/2 in |
| Height | 16-1/4 in |
| Weight | 45 lbs |
Product Details
| Type | Horizontal Fan Forced Heater |
| CFM | 800 CFM |
| Color | Gray |
| Temperature Rise | 44 °F |
| Amperage | 36.1/41.6 A |
| Mounting Location | Wall or Ceiling |
| Wattage | 10000 W |
| Voltage | 240 V |
| Watts High | 10000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | GH2410TB |
| BTU | 34100 BTU |
| Control Type | Manual Thermostat |
| Discharge | Horizontal |
| Brand | King Electric |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cULus |