- 3 Heat Settings 3,000 / 4,000 / 5,000 W
- 240V, 30 Amps
- Heats up to 590' sq.
- Adjustable Thermostat & Louvers
- Ceiling Mount
- Installation Bracket Included
- Overheat Protection
Mr. Heater® Ceiling Mount Electric Utility Heater, 3000/4000/5000W, 240V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Unit Heater |
| Mounting Location | Ceiling |
| Wattage | 3000/4000/5000 W |
| Voltage | 240 V |
| Color | Black |
| Manufacturers Part Number | F236136 |
| Amperage | 30 A |
| BTU | 17061 BTU |
| Brand | Mr. Heater |
| Discharge | Horizontal |