Durham Mfg.® Garden Truck w/Pneumatic Casters, Steel, 1000 lb. Cap., 39-5/8"L x 24-1/2"W x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
Garden Truck with 8" x 3" Pneumatic casters, (2) rigid and (2) swivel, perforated deck, 1-1/2" lips up and tubular push handle, green.
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-5/8 in |
| Width | 24-1/2 in |
| Height | 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 67 lbs |
| Wheel Diameter | 8 in |
| Top Shelf Dimensions | 36"L x 24"W |
| Top Shelf Height | 13 in |
| Shelf Size | 36"L x 24"W |
Product Details
| Assembly Required | No |
| Type | Garden Truck |
| Shelf Type | Lipped |
| Color | Gray |
| Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GTEPT24368PN-83T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |