Little Giant® Steel Deck Nursery Wagon Truck LW2436-8S-FSD - 36 x 24 Deck 1200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Wagon Trucks 1200 lbs. Capacity - Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Pull handle has vinyl hand grip. Deck size is 24" wide x 36" long. Available with a flush deck or with a 1-1/2" lip-up. All models ship via UPS. Durable powder coated red finish. Steel Deck Welded 12 gauge steel for maximum durability. Available with 1-1/2" flush edges for easier sliding on and off. Wheel dia. of 8" x 2-1/2". Ships fully assembled, ready for immediate use.
PRICE
$405.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 12 in |
| Weight Capacity | 1200 lbs |
| Weight | 70 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Solid Steel Flush Deck Wagon |
| Shelf Type | Flush |
| Color | Red |
| Wheel Type | Solid Rubber |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LW2436-8S-FSD |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |