Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3132959

MPN #: GT5WT-2436-2-10SPN-83T

Durham Mfg.® 5th Wheel Garden Truck, Steel, 1000 lb. Capacity, 38-3/8"L x 24-1/4"W x 38-1/4"H

Product Description
Features:
  • 5th Wheel Garden Truck with 10" x 2-3/4" Semi-Pneumatic wheels
  • 2 perforated shelves
  • 1-1/2" lips up and tubular push handle


PRICE
$509.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-3/8 in
Width24-1/4 in
Height38-1/4 in
Weight Capacity1000 lbs
Weight136 lbs
Wheel Diameter10 in
Shelf Spacing21-1/2 in
Bottom Shelf Dimension36"L x 24"W in
Top Shelf Dimensions36"L x 24"W
Top Shelf Height36 in
Shelf Size36"L x 24"W

Product Details

Assembly RequiredNo
TypeGarden Truck
Shelf Type2" Lips Up
ColorGray
Wheel TypeSemi-Pneumatic
Handle TypeSwivel
Number of Shelves2
MaterialSteel
Package Quantity1
Manufacturers Part NumberGT5WT-2436-2-10SPN-83T
BrandDurham Mfg.

Warranty

Warranty1 yr