24" Garment Wall Rack Includes 6 Hangers - Silver
Write a Review
|
Questions & Answers (0)
Product Description
Wall Coat Rack
Rugged steel brackets with anodized aluminum tubing blends beautifully with any decor, 24"W x 12"D x 6"H. Mounts easily. 6 hangers included.
Rugged steel brackets with anodized aluminum tubing blends beautifully with any decor, 24"W x 12"D x 6"H. Mounts easily. 6 hangers included.
PRICE
$259.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Coat Racks |
| Color | Gray |
| Garment Capacity | 6 |
| Style | With Hanger Bars |
| Material | Steel |
| Package Quantity | 1 |
| Description | 24"W Aluminum Coat Rack |
| Manufacturers Part Number | DS2HA-6HGRS |
| Brand | Magnuson Group |