24" Wardrobe Box Hanger Bar, 150 lb Capacity, Steel - 1 Each
Use this metal hanging bar with 24" wide Wardrobe Packaging Box (Global # B39956). Simply transfer clothing from your closet to the metal bar. Strong steel construction. Capacity 150 pounds. Case includes 5 bars.
Model # :WBB39961
MPN #: BAR24
Wardrobe Box Steel Hanger Bar, 24"L, 150 Lb. Capacity, 1 Each
|
Questions & Answers (0)
Product Description
PRICE
$4.09
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
| Height | 3 in |
| Weight Capacity | 150 lbs |
| Weight | 0.6 lbs |
Product Details
| Type | Hanger Bar |
| Color | Silver |
| For Use With | Wardrobe Packing Box |
| Recyclable | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Description | 24" Wardrobe Hanger Bar |
| Manufacturers Part Number | BAR24 |