- Adjustable to partition widths from 1-1/5" to 4-1/10"
- Hanger/Hook Type: Hook
- Width: 15-1/2"
- Depth: 6"
- Height: 7-1/2"
Alba PMMOUSPART Over-The Panel Garment Partition Valet, Silver/Black, 15 1/2 x 6 x 7 1/2
Write a Review
|
Questions & Answers (0)
Product Description
Valet hook for office cubical is constructed with metal and foam to hold and secure garments.
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 6 in |
| Height | 7-1/2 in |
Product Details
| Type | Garment Hook |
| Material | Metal |
| Package Quantity | 1 |
| Description | Over-The Panel Garment Partition Valet |
| Color | Silver |
| Manufacturers Part Number | PMMOUSPART |
| Brand | Alba |