Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CARBON ARMOUR

Model # :WBB2307906

MPN #: H49CX

CARBON ARMOUR™ Triple Layer Flame Resistant Balaclava OSFM, Black, H49CX

Product Description
Features:
  • Arc Rating: 53 cal/cm2
  • CAT 4
  • Fabric/Material: 7 oz. OPF Blend
  • Triple layer hood
  • Full coverage facial protection
  • Designed for use with arc goggles
  • Flat seams designed for comfort
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, durable, and breathable
  • FR fabric will not melt, drip, or ignite
  • Home laundry
  • Made in the USA

Compliance:
  • Arc Rating: 53 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight7 oz.

Product Details

Arc Rating53 cal/cm²
TypeBalaclava
ColorBlack
SeriesCARBON ARMOUR™
StyleFR Head Protection
MaterialOPF Blend
DescriptionTriple Layer Balaclava
Package Quantity1
GenderUnisex
Manufacturers Part NumberH49CX
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462