Benchmark Scientific Gasket For Stainless steel 25ml Jar
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | IPD9600-25G |
| For Use With | IPD9600 |
| Country of Origin | China |
| Package Quantity | 1 |
| Brand | Benchmark Scientific |
Related Products
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...
It is for use in the BeadBlaster™ 96 and Requires use of the Microplate Adapter (IPD9600-96). Adapter can be placed in the freezer before use to keep samples cold during grinding.
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...
Prefilled 2ml tubes contain an appropriate amount of 2.8mm diameter stainless steel beads for bead homogenization. Tubes are ready to use - beads are alcohol washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of tough, hard samples, muscle, plant materials, seeds and dried samples . Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The BeadBlaster™ 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less. The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. After homogenization, samples can be centrifuged and the supernatant collected for further processing. Operating parameters for the BeadBlaster 24 are set and displayed digitally. To protect ...