Gator Grip Foil Backed Conformable Anti-Slip Tape, Black, 2"W x 60'L Roll, SG4102AL
Write a Review
|
Questions & Answers (0)
Product Description
Conformable foil backed anti-slip tape is designed specifically for heavy duty textured surface and stair nosing applications. The foil carrier allows for excellent conformability and will hold its shape to most any embossed or textured surface with its aggressive adhesive. This product works great on metal tread plate, stair nosing and most uneven surfaces, including concrete. Tape has an coarse 46-grit surface. Great for indoor and outdoor applications with excellent weatherability and water resistance. Meets or exceeds OSHA 1910.24, 1910.26 and ANSI B101.1.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Solid |
| Package Quantity | 1 |
| Description | Traction Tape |
| Color | Black |
| Manufacturers Part Number | SG4102AL |
| Grit | 46 |
| Brand | Incom Manufacturing |