Resilient Anti-Slip Tape - Black - 1"W
|
Questions & Answers (0)
Product Description
RESILIENT ANTI-SLIP TAPES
Resilient Anti-Slip Tapes - Black 1"x60'
These utility tapes feature laminated calendared film for extra traction. Pressure-sensitive adhesive backing securely attaches to almost any surface. Available in Black and Gray, as well as various sizes.
Resilient Anti-Slip Tapes - Black 1"x60'
These utility tapes feature laminated calendared film for extra traction. Pressure-sensitive adhesive backing securely attaches to almost any surface. Available in Black and Gray, as well as various sizes.
PRICE
$320.69
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 1 in |
Product Details
| Style | Style |
| Material | Laminated Calendared Film |
| Description | Resilient Anti-Slip Tape |
| Color | Black |
| Manufacturers Part Number | AST160B |
| Brand | Accuform |