Welding Accessories
Related Products
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically ...
The NA-5 automatic wire feeder for Flux cored and submerged arc welding deposits significant amounts of weld metal at fast travel speeds on thick materials. Improve productivity with the NA-5 automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs. Features: Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines Rugged Construction - ...
Portable welder/generator with AC welding and AC generator output, great for hobbyists and welders. Portable AC Welder/AC Generator - It's great for hobbyists and anyone who needs portable AC stick welding and AC generator power! Dependability and long life aided by all-copper windings in rotor and stator with high quality insulation. Red and black powder paint finish offers increased durability with added protection from rust and corrosion. Also ultraviolet resistant to better retain color and gloss. Manufactured under a quality system certified to ISO 9001 requirements and meets U.S. ...
The Power Feed® 84 semiautomatic industrial wire feeder is built on a modular platform to be used in a variety of applications. Features: New Auto-Settings simplify process setup Eight User Memories – Per feed head for complete welding procedure recall Improved isolation & environmental protection Robust connection points allow for reliable operation in tough conditions Modularity ensures the feeder can be configured to fit a variety of application needs Advanced Interface – includes digital meters for actual and preset weld display and full weld sequence control including run-in, start, ...
The Flex Feed® 74 HT (High Torque) is a heavy duty industrial semiautomatic wire feeder for general and structural fabrication. This model features a heavy duty reel stand and simple user interface. Features: Simple design including simply digital user interface that streamlines operator setup Improved isolation and environmental protection Robust connection points allow for reliable operation in tough conditions Advanced MaxTrac® 4-roll wire drive design Strong drive motor for large diameter wire applications Digital meters show actual current and voltage during welding Modularity allows ...