Prime-Line GD 12251 Garage Door Cable Clamps, 1/16 Galvanized,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This is a Garage Door Cable Clamp. It has Steel bolts and nuts; cast aluminum base; used to clamp cable loops into fixed positions; normal loop assembly uses 3 clamps. You may wish to stock these related parts: GD-12149 thru GD-12154, GD-12256, GD-12257.
PRICE
$5.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Garage Door |
| Body Material | Aluminum |
| Package Quantity | 2 |
| Description | Garage Door Cable Clamps 1/16 Galvanized |
| Color | Silver |
| Manufacturers Part Number | GD 12251 |
| Brand | Prime-Line Products |