Guardian Universal Standing Seam Roof Clamp, 2-Way, Galvanized Steel, 130-310 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 10600 2-Way Universal Standing Seam Roof Clamp, 130-310 lbs. Capacity, Galvanized Steel
The Guardian Fall Protection Two-Way Universal Standing Seam Clamp is lightweight, reusable, and easy-to-use. This product possesses an all steel construction with galvanized finish making it very durable. Compatible with a variety of standing seam designs.
The Guardian Fall Protection Two-Way Universal Standing Seam Clamp is lightweight, reusable, and easy-to-use. This product possesses an all steel construction with galvanized finish making it very durable. Compatible with a variety of standing seam designs.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 ft |
| Weight Capacity | 130-310 lbs |
Product Details
| Type | Roof Anchor |
| Install Type | Reusable |
| Material | Steel |
| Description | Standing Seam Roof Clamp |
| Manufacturers Part Number | 10600 |
| Attachment Type | O-Ring |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910 And OSHA 1926 Subpart M |