Air Systems Hose-to-Hose Whip Check Safety Cable, Fits 1/2"-1-1/4" OD, 20" L, ASWHIPLINE
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel. For use with H-100-3, H-100-5, H-10-3, H-25-3, H-25-5, H-300-5, H-50-3, H-50-3S, H-50-5, H-50-5S
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Size | 20" L |
Product Details
| Type | Breathing Air Hose Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hose to Hose Safety Cable |
| Color | Silver |
| Manufacturers Part Number | ASWHIPLINE |
| For Use With | 1/2" to 1-1/2" Breathing Hose |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |