Prime-Line GD 52143 Emergency Release Lock Kit, Brushed Chrome
Write a Review
|
Questions & Answers (0)
Product Description
This emergency release kit is designed to release your automatic garage door in the event of power failure. It features diecast construction and comes plated in brushed chrome. This release kit is for use on garage doors without side access doors.
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Emergency Release Lock Kit Brushed |
| Color | Chrome |
| Manufacturers Part Number | GD 52143 |
| Brand | Prime-Line Products |