Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB659591

MPN #: GE 20C

GE 20C Spherical Plain Bearing, Metric, Maintenance Free

Product Description
  • Dimensions: 20mm x 35mm x 12mm x 16mm (Wi)
  • Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
  • Maintenance Free - Low Friction
PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38.5 mm
Width38.5 mm
Depth38.5 mm
Height12 mm
Weight0.1 lbs
Outside Dimension (D)35Mm
Bore (D)20Mm in
Static Load146 N
Width (C)12Mm
Width (B)16Mm

Product Details

Dynamic Load (kN)30
SeriesGE Series
Common InterchangesSAR1-20, GE20-D, GE20UK, GE20EC
Manufacturers Part NumberGE 20C
Max Angle of Misalignment9
BrandBearings Limited