- Dimensions: 90mm x 130mm x 50mm x 60mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 90ES Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 143 mm |
| Width | 143 mm |
| Depth | 143 mm |
| Height | 50 mm |
| Weight | 6 lbs |
| Outside Dimension (D) | 130Mm |
| Ball Diameter (dk) | 115Mm |
| Bore (D) | 90Mm in |
| Static Load | 2440 N |
| Width (C) | 50Mm |
| Width (B) | 60Mm |
Product Details
| Dynamic Load (kN) | 488 |
| Series | GE Series |
| Common Interchanges | MB90, 90FS130, GE90DO, GE90ES, SA1-90B |
| Manufacturers Part Number | GE 90ES |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |