Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB659744

MPN #: GE 70TE 2RS

GE 70TE 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed

Product Description
  • Dimensions: 70mm x 105mm x 14mm x 49mm (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length115.5 mm
Width115.5 mm
Depth115.5 mm
Height40 mm
Weight3 lbs
Outside Dimension (D)105Mm
Ball Diameter (dk)92Mm
Bore (D)70Mm in
Static Load1560 N
Width (C)40Mm
Width (B)49Mm

Product Details

Dynamic Load (kN)313
SeriesGE Series
Common InterchangesSAR1-70SS, GE70D-2RS, GE70UK-2RS, GE70EC-2RS, SAR1- 70SS
Manufacturers Part NumberGE 70TE 2RS
Max Angle of Misalignment6
BrandBearings Limited